Shop All Cable Sleeves
Electriduct
Spiral Wrap, 50 ft. L, 10mm W, Color Orange
Mfr # WL-SW-0375-50-OR
Zoro # G307194430
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Orange
- Width 3/8 in
- Wall Thickness 1/32 in
- For Minimum Bundle Diameter 3/8 in
Product Information
- Brand Electriduct
- MFR # WL-SW-0375-50-OR
- Zoro # G307194430
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Width | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 3/8 in |
For Maximum Bundle Diameter | 3/8 in |
Details
Color | Orange |
Wall Thickness | 1/32 in |
Min. Operating Temperature | -60 Degrees F |
Material | Polyethylene |
Max. Operating Temperature | 190 Degrees F |
Item | Spiral Wrap |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Orange, Wall Thickness 1/32 in, Length 50 ft, Width 3/8 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- RACO Electrical Box Ceiling Pan, 6 cu in, Ceiling Box, Steel, Round (295)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 50ft- Gray (BS-J-SCW-050-50-GY)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 3/4" x 25ft (BSFR-J-075-25-BK/WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 10ft- Black (BSRW-J-200-10-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- Electriduct Cable Sleeves