Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1/4" x 50ft-Orange
Mfr # WL-SW-025-50-OR
Zoro # G9808423
product price: $19.65
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-025-50-OR
- Zoro # G9808423
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Orange
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1/4"
Length: 50ft
Color: Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- BEST Keyswitch (1W7P4626)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Green (BS-XO-050-25BP-GN)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- Black (BS-J-SCW-025-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 10ft- Black (BSRW-J-125-10-BK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- Electriduct Cable Sleeves