Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1.25" x 25ft-Black
Mfr # WL-SW-125-25-BK
Zoro # G9844184
product price: $38.59
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-125-25-BK
- Zoro # G9844184
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1.25"
Length: 25ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1.25"
Length: 25ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Orange (BS-XO-050-25BP-OR)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- Electriduct Cable Sleeves