Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1" x 25ft-Black
Mfr # WL-SW-100-25-BK
Zoro # G9817155
original price:
$28.15
9% off
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-100-25-BK
- Zoro # G9817155
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 25ft
Color: Black
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 25ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V (553020501)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Gray (BS-J-SCW-100-25-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Yellow (BS-XO-025-25BP-YL)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Orange (BS-XO-100-10BP-OR)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Red (BS-XO-300-25BP-RD)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- Black (EZ-LG-50-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Taupe (BS-WI-050-100-TP)
- Electriduct Cable Sleeves