Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Wire Duct 2x2 6.5ft (No Holes) - SMALL CASE / 6pcs (Black)
Mfr # WD-ED-SW-J-SC-200-200-BK
Zoro # G9854955
product price: $53.15
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-J-SC-200-200-BK
- Zoro # G9854955
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. The hole-free design can be drilled for custom mounting or is ideal for use with industrial glue or double sided tape.
Duct HxW: 2" x 2"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 6
Color: Black
Duct HxW: 2" x 2"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 6
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Calendar Board (695524)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 100FT- Black (WL-BK-NS-100-100)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- Electriduct Desk Grommets and Cable Organizers