Shop All Cable Sleeves
Electriduct
Small EZ HideWire Cable Raceway- 25FT- White
Mfr # EZ-SM-25-WT
Zoro # G9844132
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # EZ-SM-25-WT
- Zoro # G9844132
- Country of Origin United States
- Category Cable Sleeves
Description
The Small EZ Hide Wire raceway is an economical wire duct which is ideal for a temporary solution to corral your cables and wires. Incorporates micro-hinge (extruded) technology.
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.5" x 0.75"
Length: 25ft
Color: White
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.5" x 0.75"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 10FT (BSNY-J-025-10)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-025-10)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- White (EZ-LG-50-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Black (WL-SW-075-50-BK)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Ivory (SR-ED-H3-LG-IV)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- Electriduct Cable Sleeves