Shop All Cable Sleeves
Electriduct
Small Corner Duct 1075 Series Cable Raceway- 5ft- Black
Mfr # SRCD-1075-5-BK
Zoro # G9810365
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # SRCD-1075-5-BK
- Zoro # G9810365
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance.
Series: 1075
Depth: 0.563"
Width: 1.687"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: Black
Series: 1075
Depth: 0.563"
Width: 1.687"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- HAMMOND MFG. Steel Enclosure, 4 in D (CS12124)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 50FT (BSNY-J-0125-50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 25FT (BSNY-J-075-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Red (BS-XO-125-25BP-RD)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- Electriduct Cable Sleeves