Shop All Cable Sleeves
Electriduct
Side Entry Cable Wrap Sleeving with Hook & Loop Fastener
Mfr # BSRW-J-480-10-WT
Zoro # G9847605
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max BundleDiameter 2.5"
- Quantity 10FT
- Size(flat) 4"
- Color Options White
Product Information
- Brand Electriduct
- MFR # BSRW-J-480-10-WT
- Zoro # G9847605
- Country of Origin China
- Category Cable Sleeves
Dimensions
Max BundleDiameter | 2.5" |
Size(flat) | 4" |
Details
Quantity | 10FT |
Color Options | White |
Description
Side Entry Cable Wrap w/ Hook and Loop- 4.8" x 10ft- White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2520)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish (SWP4743CR003)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Beige (SRCD-1250-5-BE)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Gray (BS-J-SCW-100-100-GY)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 100ft- White (BSRW-J-075-100-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-10)
- ELECTRIDUCT Cable Turtle Organizer 3pc Set- Mini, Small, Large- Orange (TURTLE-SET3-OR)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- Electriduct Cable Sleeves