Shop All Anti-Fatigue Mats
Electriduct
Rubber Ring Anti-Fatigue Drainage Mat- 40" x 59" x 3/4"
Mfr # FM-FIC-RRM53-075
Zoro # G9918585
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # FM-FIC-RRM53-075
- Zoro # G9918585
- Country of Origin China
- Category Anti-Fatigue Mats
Details
Item | Anti-Fatigue Drainage Mat |
Thickness | 3/4" |
Description
Formulated using installer-grade material rubber to improve traction and slip resistance, these anti-slip safety floor mats help prevent accidents around the home and work place.
Easy to transport and install, cut to fit doorways, and clean after use, anti-slip floor mats are an economical way to prevent dirt from being tracking inside.
Pattern: Rubber Ring
Dimensions(WxL): 40" x 59"
Thickness: 3/4"
Easy to transport and install, cut to fit doorways, and clean after use, anti-slip floor mats are an economical way to prevent dirt from being tracking inside.
Pattern: Rubber Ring
Dimensions(WxL): 40" x 59"
Thickness: 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW45)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- FLOORTEX 32 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC2032RED)
- Electriduct Anti-Fatigue Mats