Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-250-25
Zoro # G309731565
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 2 1/2 in
- Description/Special Features Rodent Resistant
- Approx Diameter 1.59"
- Approx Flat Width 2.51"
- Quantity 25 Feet
Product Information
- Brand Electriduct
- MFR # BS-J-RR-250-25
- Zoro # G309731565
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Inside Dia. | 2 1/2 in |
Approx Diameter | 1.59" |
Approx Flat Width | 2.51" |
Nominal Size | 2.5" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 25 Feet |
Description
2.5 inch Rodent Resistant Braided Sleeve, 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Orange (HS369-S10-ORANGE)
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- White (BS-J-SCW-100-25-WT)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-0375-250)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Black (BS-WI-0313-100-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- White (BSRW-J-300-100-WT)
- Electriduct Cable Sleeves