Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-150-100
Zoro # G609731555
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1 1/2 in
- Description/Special Features Rodent Resistant
- Approx Diameter 0.94"
- Quantity 100 Feet
- Nominal Size 1.5"
Product Information
- Brand Electriduct
- MFR # BS-J-RR-150-100
- Zoro # G609731555
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Inside Dia. | 1 1/2 in |
Approx Diameter | 0.94" |
Nominal Size | 1.5" |
Approx Flat Width | 1.49" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 100 Feet |
Description
1.5 inch Rodent Resistant Braided Sleeve, 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- HUBBELL Receptacle, Stud, Blu, 150AC/DC, Male (HBL15MRSBL)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black (BS-XO-0125-25BP-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-25)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-25)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Black (WL-SW-100-25-BK)
- Electriduct Cable Sleeves