Shop All Desk Grommets and Cable Organizers
Electriduct
Rectangular Metal Table Grommet with Bristles- Silver
Mfr # GR-RBG-SV
Zoro # G9849084
original price:
$38.49
33% off
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # GR-RBG-SV
- Zoro # G9849084
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
When running run power, data and phone cords through tables or constantly having to change components in your conference room table, the Rectangular Metal Table Grommet is a perfect solution. Constructed out of Stainless Steel, this high quality desk grommet features a flip-top lid and dense bristles that keep dust and debris from falling in.
Bezel LxW: 10-7/8" x 3-1/8"
Depth: 1-1/16"
Hole Size: 10-3/8" x 2-5/8"
Color: Silver
Bezel LxW: 10-7/8" x 3-1/8"
Depth: 1-1/16"
Hole Size: 10-3/8" x 2-5/8"
Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- AVERY ID Labels, Sure Feed Technology, PK480 (6570)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.5" x 10ft- Black (WLFR-150-10)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Black Epoxy (GR-MET-2375-2P-BE)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- Electriduct Desk Grommets and Cable Organizers