Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 6 ft, 2" Wd, Black
Mfr # AT-SETH-2K-6
Zoro # G9843012
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 2"
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Electriduct
- MFR # AT-SETH-2K-6
- Zoro # G9843012
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 6 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 2" x 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U01010.025.0300)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 125 mm, Steel, Black Oxide, 2 PK (60407)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 2" Wd, Black (AT-SETH-2K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 3" Wd, Black (AT-SETH-3K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black (AT-SETH-4K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1/2" Wd, Black (AT-SETH-050K-15)
- VELCRO BRAND Velcro, HEAVY-DUTY FASTENERS, EXTREME OUTDOOR PERFORMANCE, 1in X 10 FT, BLACK (91843)
- Electriduct Hook & Loop Rolls