Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black
Mfr # AT-SETH-4K-15
Zoro # G9851500
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 4"
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Electriduct
- MFR # AT-SETH-4K-15
- Zoro # G9851500
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 4" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 4" x 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Steel, Grade B7, Black Oxide Finish, 40 PK (U22080.075.0700)
- PASLODE Paslode 650213 1.25 in. Brad Nail; 18 Gauge (750135)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12320.025.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0100)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black (AT-SETH-1K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 6 ft, 2" Wd, Black (AT-SETH-2K-6)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1/2" Wd, Black (AT-SETH-050K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 6 ft, 3" Wd, Black (AT-SETH-3K-6)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- Electriduct Hook & Loop Rolls