Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 15 ft, 2" Wd, Black
Mfr # AT-SETH-2K-15
Zoro # G9808959
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 2"
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Electriduct
- MFR # AT-SETH-2K-15
- Zoro # G9808959
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 2" x 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.040.0016)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS1012)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 4 in Ht, Zinc Plated Steel (N244-996)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 6 ft, 2" Wd, Black (AT-SETH-2K-6)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 3" Wd, Black (AT-SETH-3K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black (AT-SETH-1K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- Electriduct Hook & Loop Rolls