Shop All Power Strips
Electriduct
Power Socket Center - Table Top Charging Units
Mfr # PDC-EZ-3400
Zoro # G9851309
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Edgemount
- QTY 1
- Configuration 3 AC Power4 USB Charge (4Amp)
Product Information
- Brand Electriduct
- MFR # PDC-EZ-3400
- Zoro # G9851309
- Country of Origin China
- Category Power Strips
Details
Style | Edgemount |
QTY | 1 |
Configuration | 3 AC Power4 USB Charge (4Amp) |
Description
Tables and desks found in libraries, conference rooms, and work stations are perfect places for the power socket centers. This compact, contemporary design unit is capable of powering multiple devices simultaneously and features an overload protector which will have to be reset when tripped. Edgemounted unit is great for temporary or permanent installations.
Mounting: Edgemount
AC Power: 3 Outlets
USB Charging: 4
Cord Length: 8ft
Dimensions: 7"W x 2.75"H x 3"H
Weight: 2lbs
Mounting: Edgemount
AC Power: 3 Outlets
USB Charging: 4
Cord Length: 8ft
Dimensions: 7"W x 2.75"H x 3"H
Weight: 2lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- KABLE KONTROL Cable Tray Divider (KK-DIV-EZ)
- ELECTRIDUCT Electriduct UL Rated Power and Data Extension - 5 ft (Black) (PDE-5FT-UL-BK)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- ELECTRIDUCT PowerTap Grommet Power Data Center(3 Pwr, 2 USB, 1 CAT6)- Black (PDC-SW-GMPT-ED-CAT6-2PK)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- ELECTRIDUCT The Clamp Edge Mount Power Centers - Electriduct (PDC-TT-CLAMP-3P)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- Electriduct Extension Cords & Power Strips