Shop All Cable Protectors
Electriduct
Plastic Parking Mat Guide - Electriduct
Mfr # SB-ED-PM-GY-2PK
Zoro # G9918551
product price: $38.99
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Quantity 2 Pieces
Product Information
- Brand Electriduct
- MFR # SB-ED-PM-GY-2PK
- Zoro # G9918551
- Country of Origin China
- Category Cable Protectors
Details
Color | Gray |
Quantity | 2 Pieces |
Description
Our Parking Mat Guide helps to prevent any vehicle mishaps will parking in your garage. Set the distance, use the adhesive backing to secure in place and safely park your vehicle every time. The strong plastic material with diamond tread is durable and provides additional traction when your vehicle is driving onto the mat. Only one mat is needed, but 2 is best to support various vehicle speeds and weights.. Pack of 2.
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Gray
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, White, PVC Insulation (76502.18.02)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-LG-10-SY)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-SV)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 31"- Gray (CSX-1.5-31-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-4.0)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- Electriduct Cable Protectors