Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 2" x 5ft- Black
Mfr # SR-WG-200-5-1-BK
Zoro # G9888600
original price:
$26.35
9% off
new price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # SR-WG-200-5-1-BK
- Zoro # G9888600
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 2"
Length: 5ft
Qty: 1
Color: Black
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 2"
Length: 5ft
Qty: 1
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- ELECTRIDUCT Medium Latching Surface Raceways- 72"- Case of 20- Black (SR-ED-MED1-CASE-6-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- Electriduct Cable Trays