Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1" x 5ft- White
Mfr # SR-WG-100-5-1-WT
Zoro # G9888153
original price:
$25.11
17% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-1-WT
- Zoro # G9888153
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 1
Color: White
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 1
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 100 PK (509127-100)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-9420-E)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- ALLEN BRADLEY 2M CORDSET CABLE (889R-F3ECA-2)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 5 Pack (SR-2150-5-5PK-WT)
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- Electriduct Cable Trays