Shop All Desk Grommets and Cable Organizers
Electriduct
Phone/Fax Grommet- 3/4"- Black
Mfr # GR-PFG-075-BK
Zoro # G9886911
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # GR-PFG-075-BK
- Zoro # G9886911
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Made from durable plastic, these mini grommets have an overall diameter of 1" which takes up minimal surface area on any desk or workstation. The tab opening in the grommet accommodates small cables including telephone, fax and USB cords. Each grommet's canter tab and be removed for added space for additional cables and wires.
Hole Diameter: 3/4"
Width x Height: 1" x 5/8"
Slot Dimensions: 0.3" x 0.25"
Grommet Opening: 0.54"
Color: Black
Hole Diameter: 3/4"
Width x Height: 1" x 5/8"
Slot Dimensions: 0.3" x 0.25"
Grommet Opening: 0.54"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- SAMSONITE 15.6" Tectonic 2 Med. Backpack, Black (62364-1041)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (23mm ID)- 1" x 100ft- Black (WLFR-J-100-100)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- Electriduct Desk Grommets and Cable Organizers