Shop All Traffic Barricades
Electriduct
Pair of Parking Column Rubber L-Shaped Corner Guards- 30"
Mfr # TC-XT-RCG-P301-2PK
Zoro # G9919102
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TC-XT-RCG-P301-2PK
- Zoro # G9919102
- Country of Origin China
- Category Traffic Barricades
Description
Help protect corners on pillars, columns and walls from structural damage by using our Rubber Corner Guards in warehouses and parking garages. The high impact durable rubber material is resistant to chemicals, weather and corrosion for use in indoor and outdoor environments. Equipped with highly reflective yellow safety tape to improve visibility low-light locations and the pre-marked mounting holes allows for fast installation. Edge Type: L-Shaped Length: 30.5" Width: 3.75" Thickness: 0.39"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Microsuede Cap, One Size, Grap (W01434-061)
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (118S0034CH)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- Electriduct Traffic Barricades