Shop All Cable Sleeves
Electriduct
Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft
Mfr # WL-J-NCW-Z-100-3FT-BK/WT
Zoro # G9826860
product price: $14.15
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-J-NCW-Z-100-3FT-BK/WT
- Zoro # G9826860
- Country of Origin China
- Category Cable Sleeves
Description
Made from neoprene, the high quality material is durable and flexible, safely bundling, organizing and concealing loose cables around the home and office. The zipper fastener can be easily installed and removed as needed for cable maintenance or breakouts. The sleeving can also be cut to length for a custom install.
Working Temp: -30°C to 130°C
Diameter: 1"
Length: 3ft
Working Temp: -30°C to 130°C
Diameter: 1"
Length: 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 400A Standard Electrode Holder (TSWC20BK10-BKM-EH4)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-075-39)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Orange (BS-XO-100-10BP-OR)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2.5" x 3ft- Black (BS-ZIPPER-250-3-BK)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-50)
- Electriduct Cable Sleeves