Shop All Cable Ties
Electriduct
Mounting Head Cable Ties
Mfr # CT-ED-MT-04-18-500-BK
Zoro # G9851473
product price: $16.15
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Black
- Width 0.09"
- Basic Material Nylon
- Quantity 500
Product Information
- Brand Electriduct
- MFR # CT-ED-MT-04-18-500-BK
- Zoro # G9851473
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Hole Size(Dia.) | 0.13" |
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Quantity | 500 |
TensileStrength | 18 lbs |
Color Options | Black |
Description
Nylon Mounting Cable Ties- 18 lbs- 4" x 500 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (CHP42B200)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG33V02)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-06-50-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Red (CT-VW-50-RD)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- Electriduct Cable Ties