Shop All Cable Ties
Electriduct
Mounting Head Cable Ties
Mfr # CT-ED-MT-04-18-100-BK
Zoro # G9807741
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Black
- Width 0.09"
- Basic Material Nylon
- Color Options Black
Product Information
- Brand Electriduct
- MFR # CT-ED-MT-04-18-100-BK
- Zoro # G9807741
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.09" |
Hole Size(Dia.) | 0.13" |
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Color Options | Black |
Quantity | 100 |
TensileStrength | 18 lbs |
Description
Nylon Mounting Cable Ties- 18 lbs- 4" x 100 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.37" L (8501NR61)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- ELECTRIDUCT Hook and Loop 12" Cable Ties- 25pcs- Black (CT-VW-12-25-BK)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties, Green, PK 500 (CT-VW-500-GN)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-100)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- Electriduct Cable Ties