Shop All Power Strips
Electriduct
Metal Conference Power and Data Centers
Mfr # PDC-SW-GMPT-METAL-BK
Zoro # G9843493
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bezel Round
- Power Cord Heavy Duty Cord SJT 14/3C, 6FT Long
- Network RJ45 (CAT5E) Jack (Pass-Through) x 2
- Safety Approval UL, cUL
Product Information
- Brand Electriduct
- MFR # PDC-SW-GMPT-METAL-BK
- Zoro # G9843493
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Bezel | Round |
Power Cord | Heavy Duty Cord SJT 14/3C, 6FT Long |
Network | RJ45 (CAT5E) Jack (Pass-Through) x 2 |
Safety Approval | UL, cUL |
AC Outlet | NEMA 5-15R x 2 |
Certification Standard | UL962A |
Configuration | 2 Power, 2 USB, 2 RJ45 |
USB Port | USB Jack x 2 (Hub) |
Electrical Rating | 15A, 125V (De-rated 12A for UL Requirement) |
Description
Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both.
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Pass Through USB, 1 Cat5e
Housing: Metal
Color: Black
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Pass Through USB, 1 Cat5e
Housing: Metal
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT-3PK)
- ELECTRIDUCT PowerTap Grommet Power Data Center(3 Pwr, 2 USB, 1 CAT6)- Black (PDC-SW-GMPT-ED-CAT6-2PK)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT The Clamp Edge Mount Power Centers - Electriduct (PDC-TT-CLAMP-3P)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- Electriduct Extension Cords & Power Strips