Shop All Desk Grommets and Cable Organizers
Electriduct
Metal 2.5" Desk Grommet- Black Epoxy
Mfr # GR-MET-250-BE
Zoro # G9886519
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # GR-MET-250-BE
- Zoro # G9886519
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2.5" Grommet(requires a 2.5"+/- hole size)
Opening: 0.82"
Depth: 0.47"
Color: Black Epoxy
Size: 2.5" Grommet(requires a 2.5"+/- hole size)
Opening: 0.82"
Depth: 0.47"
Color: Black Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 25ft- Black (WL-ED-NY-0375-25)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- Electriduct Desk Grommets and Cable Organizers