Shop All Desk Grommets and Cable Organizers
Electriduct
Metal 1.57" Desk Grommet- Brass Polished- Larger Opening
Mfr # GR-MET-157-B-BP
Zoro # G9886823
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # GR-MET-157-B-BP
- Zoro # G9886823
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 1.57" Grommet(requires a 1.8125"+/- hole size)
Opening: .5"
Depth: 1/2"
Color: Brass Polished
Size: 1.57" Grommet(requires a 1.8125"+/- hole size)
Opening: .5"
Depth: 1/2"
Color: Brass Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- CIG WF Non-OEM New Cyan Wide Format Inkjet Bag for Roland TR2-CY (WRTR2C)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- Yellow (WL-ED-PE-025-20-YL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Blue (WL-ED-PE-100-20-BL)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 10ft- Orange (WL-075-10-OR)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- Electriduct Desk Grommets and Cable Organizers