Shop All Crimping Tool Kits
Electriduct
Mechanical Copper Tube Terminal Crimping Tool- 10-120mm²
Mfr # TL-ZDT-MCT-120
Zoro # G0409763
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TL-ZDT-MCT-120
- Zoro # G0409763
- Country of Origin China
- Category Crimping Tool Kits
Description
Saving time and reducing energy by up to 30%, these Copper Tube Terminal Crimping Tools works with BS standard and copper terminals to quickly and effectively crimp electrical connections without the need for welding. A unique feature of this crimping tool is the multiple rotating dies built into the head, which makes it easy to switch between sizes.
Crimping Range: 10-120mm2
Crimping Tapes: Hexagon
Length: 24.4"
Weight: 8.82lbs
Crimping Dies: 10,16,25,35,50,70,95,120mm2
Crimping Range: 10-120mm2
Crimping Tapes: Hexagon
Length: 24.4"
Weight: 8.82lbs
Crimping Dies: 10,16,25,35,50,70,95,120mm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Blade, 6L Arbor Size (1779805)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32709)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 6-50mm² (TL-ZDT-MCT-50)
- ELECTRIDUCT Hydraulic(16 Ton) Crimping Tool with 22mm Stroke (TL-ZDT-HCT-300)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, Blue6 ga (124321-001)
- ANDERSON POWER PRODUCTS Sbx Kit, Blue, 2/0,350A (124708-001)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- JONARD TOOLS 16 Piece Advanced Security And Alarm Kit (TK-611)
- CMPLE CMPLE 1148-N Adjustable Universal Compression Tool for RG6; RG11 (1148-N)
- Electriduct Crimping Tools