Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-7-100-BK
Zoro # G9791605
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color Black
- Quantity 100pcs
- Max Bundle Diameter 1.5"
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-7-100-BK
- Zoro # G9791605
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Max Bundle Diameter | 1.5" |
Details
Color | Black |
Item | Cable Ties |
Quantity | 100pcs |
Description
Low Profile Cable Ties- 7.2" x 100 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 9.75A (CR123H112B)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- DAYTON Counter, Hand Activated (6X164)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Green (CT-VW-50-GN)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- Electriduct Cable Ties