Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-14-100-RBW
Zoro # G9812955
product price: $17.69
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Color Blue
- Quantity 100pcs
- Max Bundle Diameter 3.93"
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-14-100-RBW
- Zoro # G9812955
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 |
Max Bundle Diameter | 3.93" |
Details
Color | Blue |
Item | Cable Ties |
Quantity | 100pcs |
Description
For the applications that requires a smoother cable tie, our low profile in-line cable ties have a lower head and 180° entry. This means less snagging and protruding edges while fastening tighter around circular applications.
Length: 14"
Qty: 100
Max. Bundle Diameter: 3.93"
Color: Rainbow(Baby Blue, Blue, Brown, Clear, Florescent Green, Green, Florescent Orange, Pink, Purple, Yellow)
Length: 14"
Qty: 100
Max. Bundle Diameter: 3.93"
Color: Rainbow(Baby Blue, Blue, Brown, Clear, Florescent Green, Green, Florescent Orange, Pink, Purple, Yellow)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 50 A (LC1D50AX7)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Yellow (CT-VW-24-5-YL)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT Hook and Loop 6" Cable Ties- 50pcs- Mix (BK, BL, GN, RD, WT, YL) (CT-VW-06-50-RBW)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- Electriduct Cable Ties