Shop All Plug & Connector Accessories
Electriduct
Low Profile Electrical Power Extension Cord Cover- 25FT- Black
Mfr # PE-25FT-UL-BK
Zoro # G9845891
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # PE-25FT-UL-BK
- Zoro # G9845891
- Country of Origin China
- Category Plug & Connector Accessories
Description
Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 25ft
Width: 2.375"
Height: 0.5"
Color: Black
Additional Cord Length: 2ft
# of Outlets: 2
Length: 25ft
Width: 2.375"
Height: 0.5"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- EATON WIRING DEVICES Cooper Wiring 1147W-BOX 3 Outlet 3 Wire Ground Adapter - White (6744163)
- Electriduct Plug & Connector Accessories