Shop All Cable Sleeves
Electriduct
Industrial Grade Nylon Braided Sleeving
Mfr # BSNY-J-050-100
Zoro # G9849452
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6.6
- SizeMeasured Flat 1/2"
- Operating Range -60°C to +160C°
- Quantity (feet) 100
- Flammability VW-1
Product Information
- Brand Electriduct
- MFR # BSNY-J-050-100
- Zoro # G9849452
- Country of Origin China
- Category Cable Sleeves
Dimensions
SizeMeasured Flat | 1/2" |
Details
Material | Polyamide 6.6 |
Operating Range | -60°C to +160C° |
Quantity (feet) | 100 |
Flammability | VW-1 |
Melt Point | 256±5°C |
Description
Industral Grade Nylon Braided Sleeving- 1/2" x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 500ft- Black (BS-XO-150-BK-500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Black (BS-J-SCW-100-10-BK)
- ELECTRIDUCT Cable Turtle Organizer- Mini- Black (TURTLE-MINI-5-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Red (BS-XO-300-10BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 25' Length - Black (FW038-25)
- Electriduct Cable Sleeves