Shop All Cable Sleeves
Electriduct
Industrial Grade Nylon Braided Sleeving
Mfr # BSNY-J-025-100
Zoro # G9829082
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6.6
- Operating Range -60°C to +160C°
- Flammability VW-1
- SizeMeasured Flat 1/4"
- Melt Point 256±5°C
Product Information
- Brand Electriduct
- MFR # BSNY-J-025-100
- Zoro # G9829082
- Country of Origin China
- Category Cable Sleeves
Dimensions
SizeMeasured Flat | 1/4" |
Details
Material | Polyamide 6.6 |
Operating Range | -60°C to +160C° |
Flammability | VW-1 |
Melt Point | 256±5°C |
Quantity (feet) | 100 |
Description
Industral Grade Nylon Braided Sleeving- 1/4" x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER16)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 500ft- Black (BS-XO-0125-BK-500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- Electriduct Cable Sleeves