Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 20pcs- Black
Mfr # CT-VW-20-BK
Zoro # G9811899
product price: $13.85
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Black
- Width 1/2"
Product Information
- Brand Electriduct
- MFR # CT-VW-20-BK
- Zoro # G9811899
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Black |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.
Qty: 20
Length: 8"
Width: 1/2"
Color: Black
Qty: 20
Length: 8"
Width: 1/2"
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tone Generator and Probe Kit (33-864)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow (CT-VW-18-5-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-30-25)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Black (CT-VW-5-BK)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- Electriduct Cable Ties