Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.5" x 10FT- Black
Mfr # HS3-150-10-BK
Zoro # G9811433
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS3-150-10-BK
- Zoro # G9811433
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Black
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 8A, 125V AC, 10kA at 125V AC (GSC8)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-10)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-200-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- Electriduct Heat Shrink Tubing