Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.25" x 25FT- Red
Mfr # HS3-125-25-RD
Zoro # G9811670
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS3-125-25-RD
- Zoro # G9811670
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.25"
Length: 25ft
Color: Red
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.25"
Length: 25ft
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOMATION DIRECT 10-30V-Dc Proximity Switch (AM1-AP-3A)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-BK)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- Electriduct Heat Shrink Tubing