Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear
Mfr # HS3-050-25-CL
Zoro # G9809869
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS3-050-25-CL
- Zoro # G9809869
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 25ft
Color: Clear
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 25ft
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-1M)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Orange (HS2-025-50-OR)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 1/8" (20/BAG) (SG23220)
- Electriduct Heat Shrink Tubing