Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1" x 10FT- White
Mfr # HS3-100-10-WT
Zoro # G9809990
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS3-100-10-WT
- Zoro # G9809990
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 10ft
Color: White
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 10ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 3-Way Switch (CSB315W)
- HUBBELL Brass Insert Pins (IN460DM)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-10)
- PANDUIT Heatshrinkthkadh, .8"d/48", Rd, PK5 (HST0.8-48-5-2Y)
- Electriduct Heat Shrink Tubing