Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1" x 100FT- Clear
Mfr # HS3-100-100-CL
Zoro # G9810261
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS3-100-100-CL
- Zoro # G9810261
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 100ft
Color: Clear
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 100ft
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-300-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- White (HS3-0188-100-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Purple (HS2-075-50-PL)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- GARDNER BENDER GB-Gardner Bender Hwt-1550 Tube H Shrink Heavy 1.5-0.5 ID; 6 in. (63479)
- Electriduct Heat Shrink Tubing