Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown
Mfr # HS2-150-25-BN
Zoro # G9841375
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS2-150-25-BN
- Zoro # G9841375
- Country of Origin China
- Category Heat Shrink Tubing
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553.
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1-1/2"
Length: 25ft
Color: Brown
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1-1/2"
Length: 25ft
Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- ELECTRIDUCT Electriduct Vinyl Insulated Butt Splice Connectors (HS-HP-BTC-BL-100)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-10PK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Red (HS3-025-25-RD)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- Electriduct Heat Shrink Tubing