Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 2:1- 1/4" x 100FT- Black
Mfr # HS2-025-100-BK
Zoro # G9811923
original price:
$15.65
4% off
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS2-025-100-BK
- Zoro # G9811923
- Country of Origin China
- Category Heat Shrink Tubing
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553.
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1/4"
Length: 100ft
Color: Black
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1/4"
Length: 100ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- ELECTRIDUCT ED 0.40" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-040-10)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-075-4-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- Electriduct Heat Shrink Tubing