Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-400-BK
Zoro # G9813761
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 4"
- ID(post-shrink) 1.97"
- Model Standard
- QTY 1pc
Product Information
- Brand Electriduct
- MFR # HSEC-400-BK
- Zoro # G9813761
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 4" |
Details
Color | Black |
ID(post-shrink) | 1.97" |
Model | Standard |
QTY | 1pc |
Ratio | 2 to 1 |
ID(pre-shrink) | 3.94" |
Description
Heat Shrink End Caps- 4" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector Wing, Yel, PK100 (5UYJ7)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EH98)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Yellow (HS3-0125-100-YL)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-300-BK)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-200-4-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Green (HS2-025-50-GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Gray (HS363-S10-GRAY)
- Electriduct Heat Shrink Tubing