Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps- 4" - Black
Mfr # HSEC-400-BK-10PK
Zoro # G9849845
product price: $57.69
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HSEC-400-BK-10PK
- Zoro # G9849845
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris. Diameter: 4" Color: Black Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for Generac 4.5L Engine (7990)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- ELECTRIDUCT Heat Shrink End Caps- 3" - Black (HSEC-300-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-10PK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- Electriduct Heat Shrink Tubing