Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps- 3/4" - Black
Mfr # HSEC-075-BK-25PK
Zoro # G9812090
product price: $42.89
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HSEC-075-BK-25PK
- Zoro # G9812090
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Diameter: 3/4"
Color: Black
Qty: 25
Diameter: 3/4"
Color: Black
Qty: 25
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
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2X)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-400-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 100FT- White (HS3-025-100-WT)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-10PK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-150-50)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- Electriduct Heat Shrink Tubing