Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-22-YL-10
Zoro # G9774351
product price: $10.69
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Qty/Piece 10
- Wire Gauge 26-22 AWG
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-22-YL-10
- Zoro # G9774351
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Qty/Piece | 10 |
Wire Gauge | 26-22 AWG |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 26-22 AWG
Color: Yellow
Qty: 10
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 26-22 AWG
Color: Yellow
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- WIEGMANN Drip Shield, Shield Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 125A, 600V AC, Indicating (A6D125R)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-10PK)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-5PK)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- Electriduct Heat Shrink Tubing