Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-14-BL-10
Zoro # G9774193
product price: $10.15
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Wire Gauge 16-14 AWG
- Qty/Piece 10
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-14-BL-10
- Zoro # G9774193
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Blue |
Wire Gauge | 16-14 AWG |
Qty/Piece | 10 |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 16-14 AWG
Color: Blue
Qty: 10
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 16-14 AWG
Color: Blue
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 100ft (30-VG-2000O-G3)
- Electriduct Heat Shrink Tubing