Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-10-YL-100
Zoro # G9851875
product price: $36.19
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Gauge 12-10 AWG
- Qty/Piece 100Out of Stock
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-10-YL-100
- Zoro # G9851875
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Wire Gauge | 12-10 AWG |
Qty/Piece | 100Out of Stock |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 12-10 AWG
Color: Yellow
Qty: 100
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 12-10 AWG
Color: Yellow
Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-25PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-VAL-300-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-050-10)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-UV-RD)
- Electriduct Heat Shrink Tubing