Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-10-YL-10
Zoro # G9774245
product price: $10.39
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Qty/Piece 10Out of Stock
- Wire Gauge 12-10 AWG
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-10-YL-10
- Zoro # G9774245
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Qty/Piece | 10Out of Stock |
Wire Gauge | 12-10 AWG |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.Operating Temperature: -55°C to 125°CRatio: 3:1Wire Gauge: 12-10 AWGColor: YellowQty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Black (HS3-0125-25-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-10)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-25PK)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-470-4-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Black (HS368-S50-BLACK)
- Electriduct Heat Shrink Tubing