Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces
Mfr # HS2-KIT-RBW-4-10PK
Zoro # G9847641
product price: $73.69
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS2-KIT-RBW-4-10PK
- Zoro # G9847641
- Country of Origin China
- Category Heat Shrink Tubing
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc.
Includes: 1/16" (50pcs), 3/32" (50pcs), 1/8" (25pcs), 3/16" (25pcs), 1/4" (15pcs), 3/8" (15pcs)
Includes: 1/16" (50pcs), 3/32" (50pcs), 1/8" (25pcs), 3/16" (25pcs), 1/4" (15pcs), 3/8" (15pcs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (KLDR01.5)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-5PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- Electriduct Heat Shrink Tubing