Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black
Mfr # WL-SW-HD-250-10-BK
Zoro # G9888135
product price: $55.59
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-250-10-BK
- Zoro # G9888135
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 2.5"
Length: 10ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 2.5"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-3.5)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Black (CC-SC-4-12-BK)
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Gray (DO-ED-SM-36-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- Electriduct Cable Protectors